References
Sandvik Coromant:DNMG 15 06 12-PR 4425
Rubix:287A2256
Manufacturer :7860745
EAN:7323225047135

Product details : SANDVIK DNMG 15 06 12-PR 4425 7860745
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 2035 |
|---|---|
| Insert Type | rhombic (rhombic 55) |
| Thickness | 2.3813 mm |
| Insert Size | 6.35 mm |
| Coating | pvd tialn+tin |
Show UNSPSC/ECL@SS
£ 188.60 excl. VAT
/ 10 pieces
£ 226.32 incl. VAT
- Usually arrives within 14 working days
