References
Sandvik Coromant:CSGX120708E 6160
Rubix:318A8373
Manufacturer :7413927
EAN:7323222387074

Product details : SANDVIK CSGX120708E6160 SIALON GRADES 6060 6065/6160 7413927
T-Max®, grooving insert
Technical specifications
Attributes
| Nuance/shade | 6160 |
|---|---|
| Insert Type | t-max® grooving insert (style csgx) |
| Thickness | 7.9375 mm |
| Insert Size | 12.7 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 262.20 excl. VAT
/ 10 pieces
£ 314.64 incl. VAT
- Usually arrives within 14 working days
