References
Sandvik Coromant:TCMT 09 02 04-PM 4415
Rubix:266A7482
Manufacturer :7860479
EAN:7323225044943

Product details : SANDVIK TCMT 09 02 04-PM 4415 INSERT FOR TURNING 7860479
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | 60° triangular insert with 3 cutting edges (tcmt insert, pm chipbreaker) |
| Thickness | 2.38 mm |
| Insert Size | 5.56 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 81.80 excl. VAT
/ 10 pieces
£ 98.16 incl. VAT
- Usually arrives within 14 working days
