References
Sandvik Coromant:DNMG 15 06 08-QM 4415
Rubix:297A8494
Manufacturer :7859185
EAN:7323225037266

Product details : SANDVIK DNMG150608-QM4415 T-MAX P TURNING INVEIO 7859185
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | diamond 55° |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 188.60 excl. VAT
/ 10 pieces
£ 226.32 incl. VAT
- Usually arrives within 14 working days
