References
Sandvik Coromant:TCMT 11 03 08-PR 4415
Rubix:320A1779
Manufacturer :7860493
EAN:7323225045087

Product details : SANDVIK TCMT110308-PR4415 COROTURN INVEIO 7860493
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | tcmt insert (t-shaped insert – triangular, coroturn® 107) |
| Thickness | 3.175 mm |
| Insert Size | 6.35 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 108.00 excl. VAT
/ 10 pieces
£ 129.60 incl. VAT
- Usually arrives within 14 working days
