References
Sandvik Coromant:DNMX 15 06 04-WF 4415
Rubix:287A2141
Manufacturer :7859250
EAN:7323225037914

Product details : SANDVIK DNMX 15 06 04-WF 4415 7859250
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | negative turning insert t‑max p (dnmx, wiper edge 'wf') |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 216.30 excl. VAT
/ 10 pieces
£ 259.56 incl. VAT
- Usually arrives within 14 working days
