References
Sandvik Coromant:KNUX 16 04 05R12 4415
Rubix:319A4002
Manufacturer :8021017
EAN:7323225794879

Product details : SANDVIK KNUX160405R124415 T-MAX P TURNING INVEIO 8021017
T-Max®, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | negative turning insert, shape k (55° parallelogram) |
| Thickness | 4.7625 mm |
| Insert Size | 16 mm |
| Coating | cvd coating ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 188.30 excl. VAT
/ 10 pieces
£ 225.96 incl. VAT
- Usually arrives within 14 working days
