References
Sandvik Coromant:RCGX120700E 6160
Rubix:318A8375
Manufacturer :7247381
EAN:7323221786502

Product details : SANDVIK RCGX120700E6160 SIALON GRADES 6060 6065/6160 7247381
T-Max®, insert for turning
Technical specifications
Attributes
| Nuance/shade | 6160 (cc6160) |
|---|---|
| Insert Type | iso rcgx insert (t-max®) — round shape (type r) |
| Thickness | 7.94 mm |
| Insert Size | 12.7 mm |
| Coating | uncoated (bright/uncoated) |
Show UNSPSC/ECL@SS
£ 259.00 excl. VAT
/ 10 pieces
£ 310.80 incl. VAT
- Usually arrives within 14 working days
