References
Sandvik Coromant:DNGA110412S01525H 7105
Rubix:317A5406
Manufacturer :7190819
EAN:7323221525491

Product details : SANDVIK DNGA110412S01525H7105 BORON NITRIDE TOOL 7190819
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 7105 |
|---|---|
| Insert Type | dnga (55° diamond) |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | pvd tin |
Show UNSPSC/ECL@SS
£ 582.05 excl. VAT
/ 5 pieces
£ 698.46 incl. VAT
- Usually arrives within 14 working days
