References
Sandvik Coromant:DCMT 11 T3 12-PM 4415
Rubix:266A4768
Manufacturer :7859118
EAN:7323225036597

Product details : SANDVIK DCMT 11 T3 12-PM 4415 7859118
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | positive coroturn 107 turning insert (diamond shape dcmt, 55°) |
| Thickness | 3.97 mm |
| Insert Size | 9.53 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 136.40 excl. VAT
/ 10 pieces
£ 163.68 incl. VAT
- Usually arrives within 14 working days
