References
Sandvik Coromant:DNMX 15 06 04-WF 4425
Rubix:265A7279
Manufacturer :7860935
EAN:7323225049030

Product details : SANDVIK DNMX150604 WF 4425
T-Max® P, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | negative turning insert t-max p (dnmx), diamond 55° |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | ticn + al2o3 + tin (cvd coating) |
Show UNSPSC/ECL@SS
£ 216.30 excl. VAT
/ 10 pieces
£ 259.56 incl. VAT
- Usually arrives within 14 working days
