References
Sandvik Coromant:DNGA150412S01520HWH 7115
Rubix:317A0954
Manufacturer :7190872
EAN:7323221526023

Product details : SANDVIK DNGA150412S01520HWH7115 BORON NITRIDE TOOL 7190872
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 7115 |
|---|---|
| Insert Type | negative cbn insert (rhombic 55°) |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | tin |
Show UNSPSC/ECL@SS
£ 742.55 excl. VAT
/ 5 pieces
£ 891.06 incl. VAT
- Usually arrives within 14 working days
