References
Sandvik Coromant:TPMT 16 T3 04-PM 4425
Rubix:287A2565
Manufacturer :8019510
EAN:7323225783996

Product details : SANDVIK TPMT 16 T3 04-PM 4425 8019510
CoroTurn® 111 inserts for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | triangular turning insert coroturn 111 (series 122) |
| Thickness | 3.9688 mm |
| Insert Size | 9.525 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 142.50 excl. VAT
/ 10 pieces
£ 171.00 incl. VAT
- Usually arrives within 14 working days
