References
Sandvik Coromant:RCGX090700T01020 6230
Rubix:318A1594
Manufacturer :7413939
EAN:7323222387197

Product details : SANDVIK RCGX090700T010206230 CERAMIC INSERT 7413939
The T-Max® turning insert from Sandvik Coromant is designed for pre-machining operations with a surface finish requirement. It is suitable for ISO S classified materials, which correspond to refractory superalloys and titanium. It enables precise and efficient cutting thanks to its cemented carbide (CA) construction with grade 6230. Its round shape with two cutting edges ensures long life and optimized stability in turning applications. With a primary relief angle of 7° and a nose radius of 4,7625 mm, this insert guarantees reliable performance in demanding cutting conditions.
Specifications :
- Depth of cut (0,5 - 2,4) : 1,4 mm
- Feed per revolution (0,08 - 0,24) : 0,16 mm/r
- Effective edge height (0,06 - 0,17) : 0,11 mm/r
- Cutting speed (340 - 310) : 340 m/min
- Material classification : S : refractory superalloys and titanium
- Inscribed circle diameter : 9,525 mm
- Nose radius : 4,7625 mm
- Width of the cutting face bevel : 0,1 mm
- Angle of the cutting face bevel : 20°
- Insert cutting angle : 0°
- Direction : neutral
- Grade : 6230
- Substrate : CA
- Insert thickness : 7,9375 mm
- Primary relief angle : 7°
- Weight : 0,004 kg
- Insert pocket : 09
- Insert pocket dimensional code (imperial units) : 3/8.
Brand information :
Sandvik Coromant is a world leader in cutting tools and advanced machining solutions. Since its founding in 1942, the brand has designed innovative products and provided services aimed at maximizing the productivity of industrial companies. With demanding quality standards and a strong commitment to sustainability, Sandvik Coromant remains an indispensable ally for machining professionals.
Specifications :
- Depth of cut (0,5 - 2,4) : 1,4 mm
- Feed per revolution (0,08 - 0,24) : 0,16 mm/r
- Effective edge height (0,06 - 0,17) : 0,11 mm/r
- Cutting speed (340 - 310) : 340 m/min
- Material classification : S : refractory superalloys and titanium
- Inscribed circle diameter : 9,525 mm
- Nose radius : 4,7625 mm
- Width of the cutting face bevel : 0,1 mm
- Angle of the cutting face bevel : 20°
- Insert cutting angle : 0°
- Direction : neutral
- Grade : 6230
- Substrate : CA
- Insert thickness : 7,9375 mm
- Primary relief angle : 7°
- Weight : 0,004 kg
- Insert pocket : 09
- Insert pocket dimensional code (imperial units) : 3/8.
Brand information :
Sandvik Coromant is a world leader in cutting tools and advanced machining solutions. Since its founding in 1942, the brand has designed innovative products and provided services aimed at maximizing the productivity of industrial companies. With demanding quality standards and a strong commitment to sustainability, Sandvik Coromant remains an indispensable ally for machining professionals.
Strengths
- Optimized design for pre-machining with a high-quality finish ;
- High stability and precision thanks to the round shape and neutral cutting angle ;
- Cemented carbide material, grade 6230, for extended tool life ;
- Suitable for applications on ISO S category materials: refractory superalloys and titanium ;
- Excellent resistance to wear and thermal shock, reducing downtime and tooling costs ;
- Can be used with different feed rates and depths of cut for increased flexibility.
- High stability and precision thanks to the round shape and neutral cutting angle ;
- Cemented carbide material, grade 6230, for extended tool life ;
- Suitable for applications on ISO S category materials: refractory superalloys and titanium ;
- Excellent resistance to wear and thermal shock, reducing downtime and tooling costs ;
- Can be used with different feed rates and depths of cut for increased flexibility.
Applications
This T-Max® insert is ideal for pre-machining operations where surface finish is required, particularly on ISO S materials such as superalloys and titanium alloys. It is used in industrial environments where precision and durability are essential, such as aerospace, energy, and the manufacture of complex mechanical components. Suitable for CNC machines and conventional lathes, it enables efficient cutting while maintaining an excellent surface condition.
Technical specifications
Attributes
| Nuance/shade | 6230 |
|---|---|
| Insert Type | t-max®, turning insert (rcgx, round shape r) |
| Thickness | 7.9375 mm |
| Insert Size | 9.525 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 526.20 excl. VAT
/ 10 pieces
£ 631.44 incl. VAT
- Usually arrives within 14 working days
