References
Sandvik Coromant:RCMT 25 07 M0 4335
Rubix:242A9481
Manufacturer :7081105
EAN:7323221188931

Product details : SANDVIK RCMT 25 07 M0 4335 107 INSERT FOR TURNING 7081105
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 235 |
|---|---|
| Insert Type | coroturn® 107 (turning insert, rhombic shape 80, neutral version) |
| Thickness | 6.35 mm |
| Insert Size | 19.05 mm |
| Coating | cvd ticn+tin |
Show UNSPSC/ECL@SS
£ 608.50 excl. VAT
/ 10 pieces
£ 730.20 incl. VAT
- Usually arrives within 14 working days
