References
Sandvik Coromant:TNMX 16 04 12-WM 4415
Rubix:319A8415
Manufacturer :7860603
EAN:7323225046183

Product details : SANDVIK TNMX160412-WM4415 T-MAX P TURNING INVEIO 7860603
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | triangular insert (t-style) |
| Thickness | 4.76 mm |
| Insert Size | 9.52 mm |
| Coating | cvd ticn+tin |
Show UNSPSC/ECL@SS
£ 139.40 excl. VAT
/ 10 pieces
£ 167.28 incl. VAT
- Usually arrives within 14 working days
