References
Sandvik Coromant:RNGN120700E 6160
Rubix:258A1451
Manufacturer :7247382
EAN:7323221787615

Product details : SANDVIK RNGN120700E 6160 INSERT FOR TURNING 7247382
T-Max®, insert for turning
Technical specifications
Attributes
| Nuance/shade | 6160 |
|---|---|
| Insert Type | insert r (round) |
| Thickness | 7.94 mm |
| Insert Size | 12.7 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 190.50 excl. VAT
/ 10 pieces
£ 228.60 incl. VAT
- Usually arrives within 14 working days
