References
Sandvik Coromant:CP-A1108-L3 H13A
Rubix:287A2416
Manufacturer :7577275
EAN:7323223775870

Product details : SANDVIK CP-A1108-L3 H13A 7577275
CoroTurn® Prime, insert for turning
Technical specifications
Attributes
| Nuance/shade | h13a |
|---|---|
| Insert Type | type a insert |
| Thickness | 6 mm |
| Insert Size | 11 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 124.25 excl. VAT
/ 5 pieces
£ 149.10 incl. VAT
- Usually arrives within 14 working days
