References
Sandvik Coromant:VBMT 16 04 08-UR 4425
Rubix:258A1510
Manufacturer :7861136
EAN:7323225050937

Product details : SANDVIK VBMT 16 04 08-UR 4425 INSERT FOR TURNING 7861136
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | vbmt |
| Thickness | 4.76 mm |
| Insert Size | 9.52 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 190.10 excl. VAT
/ 10 pieces
£ 228.12 incl. VAT
- Usually arrives within 14 working days
