References
Sandvik Coromant:TCMT 11 02 08-UR 4335
Rubix:287A3276
Manufacturer :7080771
EAN:7323221185886

Product details : SANDVIK TCMT 11 02 08-UR 4335 7080771
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | triangular 60° (tcmt) |
| Thickness | 2.38 mm |
| Insert Size | 6.35 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 88.80 excl. VAT
/ 10 pieces
£ 106.56 incl. VAT
- Usually arrives within 14 working days
