References
Sandvik Coromant:TCMT 11 03 08-PF 4425
Rubix:258A1368
Manufacturer :7861045
EAN:7323225050029

Product details : SANDVIK TCMT 11 03 08-PF 4425 INSERT FOR TURNING 7861045
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | triangular 60° (coroturn® 107, positive insert) |
| Thickness | 3.175 mm |
| Insert Size | 6.35 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 115.20 excl. VAT
/ 10 pieces
£ 138.24 incl. VAT
- Usually arrives within 14 working days
