References
Sandvik Coromant:TCMT 11 03 12-PM 4415
Rubix:320A1781
Manufacturer :7860494
EAN:7323225045094

Product details : SANDVIK TCMT110312-PM4415 COROTURN INVEIO 7860494
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | positive turning insert coroturn® 107, triangular shape (tcmt) |
| Thickness | 3.175 mm |
| Insert Size | 6.35 mm |
| Coating | ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 108.00 excl. VAT
/ 10 pieces
£ 129.60 incl. VAT
- Usually arrives within 14 working days
