References
Sandvik Coromant:TCMT 11 02 08-UM 2220
Rubix:80977987
Manufacturer :7231445
EAN:7323221714451

Product details : SANDVIK TCMT 11 02 08-UM2220 107 INSERT FOR TURNING 7231445
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | triangular (tcmt, 60° tip angle) |
| Thickness | 2.3813 mm |
| Insert Size | 6.35 mm |
| Coating | ticn + al2o3 + tin (cvd coating) |
Show UNSPSC/ECL@SS
£ 91.50 excl. VAT
/ 10 pieces
£ 109.80 incl. VAT
- Usually arrives within 14 working days
