References
Sandvik Coromant:TCMX 09 02 04-WF 4425
Rubix:320A1743
Manufacturer :7861210
EAN:7323225051675

Product details : SANDVIK TCMX090204-WF4425 COROTURN INVEIO 7861210
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | positive turning insert with 3 cutting edges (triangular shape, chipbreaker wf) – coroturn® 107 series |
| Thickness | 2.38 mm |
| Insert Size | 5.56 mm |
| Coating | ticn+al2o3+tin (cvd) |
Show UNSPSC/ECL@SS
£ 91.80 excl. VAT
/ 10 pieces
£ 110.16 incl. VAT
- Usually arrives within 14 working days
