References
Sandvik Coromant:TNMG 16 04 08-MF 2220
Rubix:290A6987
Manufacturer :7231460
EAN:7323221714604

Product details : SANDVIK TNMG 16 04 08-MF2220 P INSERT FOR TURNING 7231460
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | triangular insert (type t, 60°) |
| Thickness | 4.76 mm |
| Insert Size | 9.52 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 94.80 excl. VAT
/ 10 pieces
£ 113.76 incl. VAT
- Usually arrives within 14 working days
