References
Sandvik Coromant:DNMG 15 06 12-PMC 4415
Rubix:319A3485
Manufacturer :8021110
EAN:7323225795432

Product details : SANDVIK DNMG150612-PMC4415 T-MAX P TURNING INVEIO 8021110
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | rhombic 80° |
| Thickness | 6.35 mm |
| Insert Size | 19.05 mm |
| Coating | cvd ticn + tin |
Show UNSPSC/ECL@SS
£ 188.60 excl. VAT
/ 10 pieces
£ 226.32 incl. VAT
- Usually arrives within 14 working days
