References
Sandvik Coromant:TNMG 16 04 04-PM 4415
Rubix:297A8491
Manufacturer :7860574
EAN:7323225045896

Product details : SANDVIK TNMG160404-PM4415 T-MAX P TURNING INVEIO 7860574
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 235 |
|---|---|
| Insert Type | rhombic 80 |
| Thickness | 6.35 mm |
| Insert Size | 19.05 mm |
| Coating | cvd ticn+tin |
Show UNSPSC/ECL@SS
£ 119.90 excl. VAT
/ 10 pieces
£ 143.88 incl. VAT
- Usually arrives within 14 working days
