References
Sandvik Coromant:VBMT 16 04 12-MR 2220
Rubix:319A6227
Manufacturer :7231491
EAN:7323221714918

Product details : SANDVIK VBMT160412-MR2220 COROTURN INVEIO 7231491
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | 35° diamond insert (coroturn® 107), positive rake, mr chipbreaker |
| Thickness | 4.76 mm |
| Insert Size | 9.52 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 175.50 excl. VAT
/ 10 pieces
£ 210.60 incl. VAT
- Usually arrives within 14 working days
