References
Sandvik Coromant:VNMG 16 04 12-PM 4425
Rubix:318A9331
Manufacturer :7860995
EAN:7323225049528

Product details : SANDVIK VNMG160412-PM4425 T-MAX P TURNING INVEIO 7860995
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | t-max® p insert for turning (v, 35° rhombic insert) |
| Thickness | 4.76 mm |
| Insert Size | 16 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 249.00 excl. VAT
/ 10 pieces
£ 298.80 incl. VAT
- Usually arrives within 14 working days
