References
Sandvik Coromant:VNMG 16 04 08-SF S205
Rubix:287A0831
Manufacturer :8003592
EAN:7323225712682

Product details : SANDVIK VNMG 16 04 08-SF S205 8003592
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | s205 |
|---|---|
| Insert Type | 4 cutting edges |
| Thickness | 4.76 mm |
| Insert Size | 9.52 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 253.80 excl. VAT
/ 10 pieces
£ 304.56 incl. VAT
- Usually arrives within 14 working days
