References
Sandvik Coromant:TR-DC1308-M 2220
Rubix:293A8712
Manufacturer :7231478
EAN:7323221714789

Product details : SANDVIK TR-DC1308-M 2220 7231478
CoroTurn® TR, insert for turning
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | coroturn® tr (d-style, diamond 55°) |
| Thickness | 5.525 mm |
| Insert Size | 1308 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 170.80 excl. VAT
/ 10 pieces
£ 204.96 incl. VAT
- Usually arrives within 14 working days
