References
Sandvik Coromant:DNMX 15 06 12-WMX 4405
Rubix:319A1500
Manufacturer :8322636
EAN:7323227074412

Product details : SANDVIK DNMX150612-WMX4405 T-MAX P TURNING INVEIO 8322636
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4405 |
|---|---|
| Insert Type | t-max® p (turning insert) |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 216.30 excl. VAT
/ 10 pieces
£ 259.56 incl. VAT
- Usually arrives within 14 working days
