References
Sandvik Coromant:DNMG 15 04 08-QM 4405
Rubix:319A5214
Manufacturer :8322612
EAN:7323227074177

Product details : SANDVIK DNMG150408-QM4405 T-MAX P TURNING INVEIO 8322612
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4405 |
|---|---|
| Insert Type | d-style insert (diamond 55°) |
| Thickness | 4.76 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 172.80 excl. VAT
/ 10 pieces
£ 207.36 incl. VAT
- Usually arrives within 14 working days
