References
Sandvik Coromant:VNGA160404S01525H 7105
Rubix:317A3702
Manufacturer :7190839
EAN:7323221525699

Product details : SANDVIK VNGA160404S01525H7105 BORON NITRIDE TOOL 7190839
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | cb7105 |
|---|---|
| Insert Type | negative insert, 35° diamond |
| Thickness | 4.76 mm |
| Insert Size | 9.525 mm |
| Coating | pvd tin coating |
Show UNSPSC/ECL@SS
£ 646.25 excl. VAT
/ 5 pieces
£ 775.50 incl. VAT
- Usually arrives within 14 working days
