References
Sandvik Coromant:TNMG 22 04 12-MF 4425
Rubix:319A6023
Manufacturer :8019624
EAN:7323225785235

Product details : SANDVIK TNMG220412-MF4425 T-MAX P TURNING INVEIO 8019624
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | triangle (t‑max p, negative turning insert) |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 164.70 excl. VAT
/ 10 pieces
£ 197.64 incl. VAT
- Usually arrives within 14 working days
