References
Sandvik Coromant:TNMM 22 04 12-PR 4415
Rubix:319A6084
Manufacturer :7860567
EAN:7323225045827

Product details : SANDVIK TNMM220412-PR4415 T-MAX P TURNING INVEIO 7860567
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | tnmm (triangular, t-max p) |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 164.70 excl. VAT
/ 10 pieces
£ 197.64 incl. VAT
- Usually arrives within 14 working days
