References
Sandvik Coromant:TNMG 16 04 08-QM 2220
Rubix:320A1644
Manufacturer :7231463
EAN:7323221714635

Product details : SANDVIK TNMG160408-QM2220 T-MAX P TURNING INVEIO 7231463
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | gc2220 |
|---|---|
| Insert Type | negative triangular turning insert (tnmg, 60° triangle) |
| Thickness | 4.76 mm |
| Insert Size | 9.52 mm |
| Coating | inveio™ (ticn + al2o3 + tin, cvd coating) |
Show UNSPSC/ECL@SS
£ 118.50 excl. VAT
/ 10 pieces
£ 142.20 incl. VAT
- Usually arrives within 14 working days
