References
Sandvik Coromant:C2I-K2N-0600-0002-GF1135
Rubix:318A3408
Manufacturer :8194341
EAN:7323226541533


Technical specifications
| Insert Type | corocut® 2 grooving and parting insert (c2i-k2n, gf1135) |
|---|---|
| Channel length | 6 mm |
| Nuance/shade | 1135 (gf1135) |
Product details : SANDVIK C2I-K2N-0600-0002-GF1135 COROCUT 8194341
CoroCut® 2, grooving insert
Technical specifications
Attributes
| Insert Type | corocut® 2 grooving and parting insert (c2i-k2n, gf1135) |
|---|---|
| Channel length | 6 mm |
| Nuance/shade | 1135 (gf1135) |
| Radius | 0.2 mm |
| Cutting depth | 3.5 mm |
Show UNSPSC/ECL@SS
£ 258.50 excl. VAT
/ 5 pieces
£ 310.20 incl. VAT
- Usually arrives within 14 working days