References
Sandvik Coromant:490R08T316MPM1130
Rubix:258A1332
Manufacturer :6971890
EAN:7323220772339


Technical specifications
| Insert Type | indexable insert |
|---|---|
| Nuance/shade | 1130 |
| Material | carbide |
Product details : SANDVIK 490R-08T316M-PM 1130 490 INSERT FOR MILLING 6971890
CoroMill® 490, milling insert
Technical specifications
Attributes
| Insert Type | indexable insert |
|---|---|
| Nuance/shade | 1130 |
| Material | carbide |
| Insert Size | 8 mm |
Show UNSPSC/ECL@SS
£ 229.30 excl. VAT
/ 10 pieces
£ 275.16 incl. VAT
- Usually arrives within 14 working days