SANDVIK RCKT130400-PMS40T MILLING CM T-/U-MAX&SCREWCLAMP 5853553
Inserts for CoroMill® 200 Milling Cutters
See technical informationReferences
Sandvik Coromant:RCKT 13 04 00-PM S40T
Rubix:320A0178
Manufacturer :5853553





Technical specifications
| Insert Type | rckt 13 04 00-pm |
|---|---|
| Nuance/shade | pm |
| Material | carbide |
Product details : SANDVIK RCKT130400-PMS40T MILLING CM T-/U-MAX&SCREWCLAMP 5853553
CoroMill® 200, milling insert
Technical specifications
Attributes
| Insert Type | rckt 13 04 00-pm |
|---|---|
| Nuance/shade | pm |
| Material | carbide |
| Insert Size | 12.7 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 139.70 excl. VAT
/ 10 pieces
£ 167.64 incl. VAT
- Usually arrives within 14 working days