Deep groove ball bearing SKF 1726203-2RS1, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Inserts
See technical informationSee documentsReferences
SKF:1726203-2RS1
Rubix:103A1254
Manufacturer :34546
EAN:7316576620195

Documents
Product details : SKF BEARING INSERT 1726203-2RS1
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
Insert bearings, based on sealed deep groove ball bearings, are specially designed for applications where vibration-free operation is critical. They can handle higher axial loads than other types of insert bearings. Sealed on both sides, these bearings are equipped with NBR seals with a metal insert, positioned in a recess in the outer ring. They rest against the inner ring surface to function as effective sliding seals.
Features:
This deep groove ball bearing is a sealed bearing. It is a sealed bearing from the 62 and 63 series featuring a convex spherical outer surface. It is equipped with nitrile-butadiene rubber (NBR) seals on both sides that provide an effective barrier against contaminants such as dust, water, and solid particles. It features a standard inner ring and a sheet steel cage. This bearing series is distinguished by the method used to secure the bearing to the shaft. The most common methods involve using two locking screws, an eccentric locking ring, a clamping sleeve, or a press fit. It features a standard inner ring. Its standard internal radial clearance provides a good balance between vibration tolerance and rigidity, resulting in moderate noise levels.
Maintenance:
Designed to operate with minimal intervention, this rigid ball bearing requires limited maintenance. However, regular monitoring of temperatures, vibrations, and noise is recommended to prevent any abnormalities and maintain optimal performance. Periodic lubricant checks ensure extended service life while reducing the risk of premature wear and degradation. This product reduces maintenance costs thanks to its effective lubricant retention.
Sealing:
The NBR rubber seals on this rigid bearing provide excellent protection against the intrusion of contaminants and retain the lubricant inside. Resistant to greases and oils, the seals form an effective barrier against dust and moisture, thereby optimizing performance in dusty or humid environments. This sealing design helps extend the bearing’s service life and minimizes the need for maintenance.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in bearings, seals, and lubrication solutions. With a presence in more than 40 industrial sectors, SKF improves the reliability and performance of its customers’ equipment. The brand invests in innovative technologies to meet the changing needs of industries, offering high-quality products for a wide range of applications.
Key Features:
• Good ability to withstand radial and axial loads in both directions.
• High resistance to contaminants thanks to NBR rubber seals.
• Low noise level and reduced vibrations for quiet operation.
• Easy to install and requires minimal maintenance, reducing maintenance costs.
• Can accommodate initial misalignment by tilting within the bearing.
Applications:
This deep-groove ball bearing is ideal for conveyor systems, material handling equipment, and agricultural machinery. It is suitable for industrial environments where high radial loads and high speeds are required, such as production lines and warehouse material-handling systems. Thanks to its protection against dust and moisture, it excels in demanding environments, ensuring consistent and reliable performance.
Features:
This deep groove ball bearing is a sealed bearing. It is a sealed bearing from the 62 and 63 series featuring a convex spherical outer surface. It is equipped with nitrile-butadiene rubber (NBR) seals on both sides that provide an effective barrier against contaminants such as dust, water, and solid particles. It features a standard inner ring and a sheet steel cage. This bearing series is distinguished by the method used to secure the bearing to the shaft. The most common methods involve using two locking screws, an eccentric locking ring, a clamping sleeve, or a press fit. It features a standard inner ring. Its standard internal radial clearance provides a good balance between vibration tolerance and rigidity, resulting in moderate noise levels.
Maintenance:
Designed to operate with minimal intervention, this rigid ball bearing requires limited maintenance. However, regular monitoring of temperatures, vibrations, and noise is recommended to prevent any abnormalities and maintain optimal performance. Periodic lubricant checks ensure extended service life while reducing the risk of premature wear and degradation. This product reduces maintenance costs thanks to its effective lubricant retention.
Sealing:
The NBR rubber seals on this rigid bearing provide excellent protection against the intrusion of contaminants and retain the lubricant inside. Resistant to greases and oils, the seals form an effective barrier against dust and moisture, thereby optimizing performance in dusty or humid environments. This sealing design helps extend the bearing’s service life and minimizes the need for maintenance.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in bearings, seals, and lubrication solutions. With a presence in more than 40 industrial sectors, SKF improves the reliability and performance of its customers’ equipment. The brand invests in innovative technologies to meet the changing needs of industries, offering high-quality products for a wide range of applications.
Key Features:
• Good ability to withstand radial and axial loads in both directions.
• High resistance to contaminants thanks to NBR rubber seals.
• Low noise level and reduced vibrations for quiet operation.
• Easy to install and requires minimal maintenance, reducing maintenance costs.
• Can accommodate initial misalignment by tilting within the bearing.
Applications:
This deep-groove ball bearing is ideal for conveyor systems, material handling equipment, and agricultural machinery. It is suitable for industrial environments where high radial loads and high speeds are required, such as production lines and warehouse material-handling systems. Thanks to its protection against dust and moisture, it excels in demanding environments, ensuring consistent and reliable performance.
Strengths
- Smooth running
- Can support high axial loads
- Hemmed on both sides
- Can support high axial loads
- Hemmed on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x40x40 mm |
|---|---|
| Logistic Weight | 61,5 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 1726203 |
| Material | stainless steel |
| Cage | polyamide |
| Limit speed | 12000 rpm |
| Reaming diameter | 17 mm |
| Thickness | 12 mm |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9560 N |
| Weight | 0.056 kg |
Show UNSPSC/ECL@SS
£ 15.23 excl. VAT
/ Each
£ 18.28 incl. VAT
- Delivery usually within ( 3 ) days
