Deep groove ball bearing Timken 63005-2RS-C3, Outer diameter: 47 mm | Width: 16 mm | Inner diameter: 25 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:63005-2RS-C3
Rubix:396A2144
Manufacturer :190024587
EAN:0087796161351





Product details : TIMKEN 63005-2RS-C3 DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions.
Strengths
Super finished raceways.
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ).
Wide series design has a larger width, relative to standard designs.
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ).
Wide series design has a larger width, relative to standard designs.
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Applications
From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 51,9938x51,9938x18,9992 mm |
|---|---|
| Package weight | 103 g |
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 16 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Material | steel |
Show UNSPSC/ECL@SS
£ 9.66 excl. VAT
/ Each
£ 11.59 incl. VAT
- Delivery usually within ( 7 ) days
