JALAS 8710M-46-47 INSOLE MEDIUM ARCH SIZE 46-47


Insole JALAS 8710M MEDIUM ARCH

References
jalas:8710M-46/47
rubix:45011877
ean:6408487439506
brand logo
brand logo
brand logo
Technical specifications
EU shoe size46/47
ColourGreen
Main materialEVA
See all Specifications

Product details : JALAS 8710M-46-47 INSOLE MEDIUM ARCH SIZE 46-47


JALAS® 8710M MEDIUM ARCH SUPPORT, Insole for medium arches, textile, soft E.V.A, polyester based electro conductive thread, Control bar in TPU, double shock absorption zones in Poron® XRD®, green, black, heel/arch support, approved for use in all JALAS® p

Strengths

•Excellent fit, very comfortable, breathable, excellent shock absorption

Applications

Antistatic;stress injuries
brand logo

Technical specifications


Attributes
EU shoe size46/47
ColourGreen
Main materialEVA
Secondary colourBlack
MaterialTPU/Textile/Electroconductive polyester-based fiber
Show UNSPSC/ECL@SS
£ 35.60 excl. VAT
/ Each
£ 42.72 incl. VAT
  • Sold out