V12 VS210 DYNAMIC ARCH RED HIGH INSOLE UK13 EU48
VS210 Dynamic Arch Men's (high) Insole
See technical informationReferences
V12 Footwear:VS210-48
Rubix:290A3880
EAN:5055327312577

Product details : V12 VS210 DYNAMIC ARCH RED HIGH INSOLE UK13 EU48
Suitable for high arched feet. Anti-bacterial active carbon. Eco-friendly recycled foam. Memory foam shock-absorbing heel. Stitch free anti-static for comfort. Approved for use in V12 boots under EN20345
Technical specifications
Attributes
| EU shoe size | 48 |
|---|---|
| Colour | black |
| Main material | polyurethane |
| Material | durable moisure wicking open cell polyurethane foam. |
Show UNSPSC/ECL@SS
£ 25.59 excl. VAT
/ Each
£ 30.71 incl. VAT
- Usually arrives within 14 working days
EU shoe size
48
