References
Loctite:EA 3475
Rubix:315534
Manufacturer :229188
EAN:5010266147932

Documents
Product details : LOCTITE EA 3475 A&B METAL SET A1 500G 229173
This aluminium-filled, 2-part epoxy repair putty is specially made for the repair and recovery of worn and damaged machinery. LOCTITE® EA 3475 is a 2-part, aluminium-filled epoxy adhesive suited to the repair and recovery of worn and damaged machinery, including repairing worn parts such as shafts, housings, keyways and flanges, as well as broken or damaged parts. It’s ideal for filling cavities, levelling machinery, repairing cast-steel plates, making core molds, applying a sacrificial coating or sealing leaking pipes.
Strengths
•Repairs aluminium castings, parts and stripped threads
Will form odd shapes if required
Non-sagging
Heavily reinforced
Cures to a non-rusting, aluminium-like finish
Will form odd shapes if required
Non-sagging
Heavily reinforced
Cures to a non-rusting, aluminium-like finish
Technical specifications
Attributes
| Weight | 500 g |
|---|---|
| Min. temperature | -20 °C |
| Drying time | 45 min |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 66.39 excl. VAT
/ Each
£ 79.67 incl. VAT
- In stock: Next day delivery