SPARTEX 735764 CYANO-L CYANOACRYLATE ADHESIVE 20G
Cyano-l liquid cyanoacrylate glue
See technical informationSee documentsReferences
Spartex:735764
Rubix:217A3671
EAN:3660338017636



Documents
Product details : SPARTEX 735764 CYANO-L CYANOACRYLATE ADHESIVE 20G
Applications: Quick setting, colourless all-purpose glue. Good resistance on plastics, hard elastomers, metal, wood, etc..
Colour: Colorless..
Characteristics:.
Viscosity at 25°C 80 to 120 mPa.s.
Permissible temperature after polymerization: -55°C to +95°C.
Setting time: 2 to 60 s depending on the brackets..
Tensile strength on NBR: 64 N/cm².
Shear resistance on steel: 18,5 N/mm².
Packaging: 20g vial..
Its measuring tip is directly screwed onto the thread of the vial..
German made.
Colour: Colorless..
Characteristics:.
Viscosity at 25°C 80 to 120 mPa.s.
Permissible temperature after polymerization: -55°C to +95°C.
Setting time: 2 to 60 s depending on the brackets..
Tensile strength on NBR: 64 N/cm².
Shear resistance on steel: 18,5 N/mm².
Packaging: 20g vial..
Its measuring tip is directly screwed onto the thread of the vial..
German made.
Strengths
Possible use of the entire content of the bottle - Needle cap
Technical specifications
Attributes
| Weight | 20 g |
|---|---|
| Min. temperature | -55 °C |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 4.03 excl. VAT
/ Each
£ 4.84 incl. VAT
- In stock: Next day delivery
