Filter Options
Categories
  • maintenance & repairs (46)
  • fluid transmission & flow technology (4)
  • tools & metrology (3)
  • fasteners, adhesives & tapes (3)
  • machining, cutting & drilling (1)
  • mechanical power transmission (1)
  • 1Brand
  • f4p
    (58)
  • 58 Product(s) with 58 variant(s):

    Relevance
    brand logobrand logo
    • In stock: Next day delivery
    • Type:rubber plug
    £ 5.26 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Type:extension lead
    £ 24.57 excl. VAT
    / Each
    brand logobrand logo

    F4P 5A STRIP CONNECTOR 5A

    • f4p:5A
    • rubix:223A0353
    • In stock: Next day delivery
    • Type:strip connector
    brand logobrand logo
    • In stock: Next day delivery
    • Voltage:240 V
    • Amperage:3 A
    £ 4.48 excl. VAT
    / Each
    brand logobrand logo

    F4P F4PRPTW 13A RUBBER PLUG WHITE

    • f4p:F4PRPTW
    • rubix:234A5341
    • In stock: Next day delivery
    • Type:rubber plug
    £ 5.27 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Voltage:230 V
    • Number of power outlets:4
    £ 12.09 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Voltage:230 V
    • Number of power outlets:1
    £ 5.32 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Type:heat shrink pack
    £ 12.60 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Voltage:230 V
    • Number of power outlets:4
    £ 67.79 excl. VAT
    / Each
    brand logobrand logo
    • Usually arrives within 14 working days
    • Type:cassette cable reel
    £ 33.16 excl. VAT
    / Each
    brand logobrand logo
    • Delivery usually within ( 3 ) days
    • Width:19 mm
    • Length:33 m
    • Thickness:0.13 mm
    £ 1.65 excl. VAT
    / Each
    brand logobrand logo
    • Delivery usually within ( 3 ) days
    • Type:cable reel
    £ 126.62 excl. VAT
    / Each
    brand logobrand logo
    • Delivery usually within ( 3 ) days
    • Type:screw terminal
    £ 1.36 excl. VAT
    / Each
    brand logobrand logo
    • Usually arrives within 14 working days
    • Type:f4p f4prod 10 x 1 mtr 4mm rods & accessories
    £ 61.00 excl. VAT
    / Each
    brand logobrand logo
    • Delivery usually within ( 3 ) days
    • Width:19 mm
    • Length:33 m
    • Thickness:0.13 mm
    £ 1.65 excl. VAT
    / Each
    brand logobrand logo
    • Delivery usually within ( 3 ) days
    • Voltage:230 V
    • Number of power outlets:2
    £ 8.69 excl. VAT
    / Each
    brand logobrand logo
    • Delivery usually within ( 3 ) days
    • Type:insulation tape
    £ 14.06 excl. VAT
    / Each
    brand logobrand logo
    • Delivery usually within ( 3 ) days
    • Type:cable carrier and dispenser
    £ 63.09 excl. VAT
    / Each
    brand logobrand logo
    • Delivery usually within ( 3 ) days
    • Voltage:240 V
    • Amperage:13 A
    £ 4.48 excl. VAT
    / Each
    brand logobrand logo
    • Delivery usually within ( 3 ) days
    • Voltage:230 V
    • Number of power outlets:6
    £ 14.46 excl. VAT
    / Each
    brand logobrand logo
    • Delivery usually within ( 3 ) days
    • Width:19 mm
    • Length:33 m
    • Thickness:0.13 mm
    £ 1.65 excl. VAT
    / Each
    brand logobrand logo
    • Delivery usually within ( 3 ) days
    • Voltage:230 V
    • Number of power outlets:1
    £ 5.31 excl. VAT
    / Each
    brand logobrand logo
    • Delivery usually within ( 3 ) days
    • Voltage:230 V
    • Number of power outlets:2
    £ 8.68 excl. VAT
    / Each
    brand logobrand logo
    • Delivery usually within ( 3 ) days
    • Type:marker pen kit
    £ 17.58 excl. VAT
    / Each
    24 items of 58