GISS 868036 ROUND EDGES KIT YEL/BLK FOR 60MM HEIGHT SPD REDUCER PK2
Reducer
See technical informationSee documentsReferences
GISS:868036
Rubix:217A4989
EAN:3660338219184



Documents
Product details : GISS 868036 ROUND EDGES KIT YEL/BLK FOR 60MM HEIGHT SPD REDUCER PK2
Modular parking reducer to accommodate all your dimensions requirements
.
Available in 50 mm height (for speeds limited to 20-30 km/h) or 60 mm (for speeds limited to 10-20 km/h). .
For each height, select the necessary number of yellow or black right modules of 50 cm length, as well as the round tips kit. .
Bags of 4 mountings bitumen are available: A bag of 4 mountings allows you to attach 1 right hand module 50 cm or 2 bits round. .
For better night visibility, each right hand module is equipped with 4 reflectors, and each round tip with 2 reflectors.
Available in 50 mm height (for speeds limited to 20-30 km/h) or 60 mm (for speeds limited to 10-20 km/h). .
For each height, select the necessary number of yellow or black right modules of 50 cm length, as well as the round tips kit. .
Bags of 4 mountings bitumen are available: A bag of 4 mountings allows you to attach 1 right hand module 50 cm or 2 bits round. .
For better night visibility, each right hand module is equipped with 4 reflectors, and each round tip with 2 reflectors.
Strengths
Modular and equipped with reflectors
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Type | kit 2 round endcaps |
Show UNSPSC/ECL@SS
£ 67.94 excl. VAT
/ Each
£ 81.53 incl. VAT
- Usually arrives within 14 working days
