GISS 868037 FASTENING KIT FOR SPEED REDUCER 4 SCREWS & 4 STUD NUTS


Reducer

References
giss:868037
rubix:217A4994
ean:3660338219191
868037
brand logo
Technical specifications
ColourBlack
TypeFastening kit
See all Specifications

Product details : GISS 868037 FASTENING KIT FOR SPEED REDUCER 4 SCREWS & 4 STUD NUTS


Modular parking reducer to accommodate all your dimensions requirements .
Available in 50 mm height (for speeds limited to 20-30 km/h) or 60 mm (for speeds limited to 10-20 km/h). .
For each height, select the necessary number of yellow or black right modules of 50 cm length, as well as the round tips kit. .
Bags of 4 mountings bitumen are available: A bag of 4 mountings allows you to attach 1 right hand module 50 cm or 2 bits round. .
For better night visibility, each right hand module is equipped with 4 reflectors, and each round tip with 2 reflectors.

Strengths

Modular and equipped with reflectors

Technical specifications


Attributes
ColourBlack
TypeFastening kit
Secondary colourBlack
Show UNSPSC/ECL@SS
£ 23.89 excl. VAT
/ Each
£ 28.67 incl. VAT
  • Usually arrives within 14 working days