CUTLINE INTERNAL BORING BAR 93DEG A12 SDUCR 07 832740
Internal boring bar 93° sducr/l
See technical informationSee documentsReferences
GISS Cutline:832740
Rubix:832740
EAN:3660338054457



Documents
Product details : CUTLINE INTERNAL BORING BAR 93DEG A12 SDUCR 07 832740
Internal boring bar 93° sducr/l. Giss cutline
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Head length | 125 mm |
| Type of tool tip attachment | a12 sducr 07 |
Show UNSPSC/ECL@SS
£ 82.52 excl. VAT
/ Each
£ 99.02 incl. VAT
- Usually arrives within 14 working days
